Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GN325BSZ Crydom Contactors, SSR,3-Phase, Panel Mount, IP20,
GN325BSZ Crydom Contactors, SSR,3-Phase, Panel Mount, IP20,
This item cannot be canceled or returned
Description
SSR,3-Phase, Panel Mount, IP20,
Specifications
Specifications
| Manufacturer Part Number |
GN325BSZ |
| Manufacturer |
Crydom |
| Family Series |
Crydom Contactors |
| Description |
SSR,3-Phase, Panel Mount, IP20, 530VAC/25A, 90-140VAC In, Zero Cross |
| Reversing Logic |
No |
| Line Voltage |
48-600 VAC |
| Nominal Voltage |
120 VAC |
| Voltage |
90-140 VAC |
| Current Rating |
25 A |
| Auxiliary Contact |
None |
| Switching Type |
Zero Voltage |
| Overvoltage Protection |
No |
| Status Indicator |
Yes |
| Termination |
Screw Terminal |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0494 lbs |
| Gross Weight |
0.0494 lbs |
GN325BSZ
Crydom Contactors