Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GN325DSRH

Crouzet Relays

GN325DSRH

Crouzet Relays
SSR, GN3, 3-Phase, Panel Mount, 25A
MFG Item Number
GN325DSRH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GN325DSRH
SSR, GN3, 3-Phase, Panel Mount, 25A

Series Information

Specifications

Specifications
Manufacturer Part Number GN325DSRH
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GN3, 3-Phase, Panel Mount, 25A, IN 4-32 VDC, OUT 510 VAC, Random
Mounting Panel
Status Indicator Yes
Output Voltage 24-510 VAC
Current Rating 25 A
Switching Type Random/Instantaneous
Integral Heat Sink Yes
Net Weight 0 lbs
Gross Weight 0.4409 lbs