Series Information
| Manufacturer Part Number | GN350DSZ |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Contactors |
| Description | SSR,3-Phase, Panel Mount, IP20, 530VAC/50A, 4-32VDC In, Zero Cross |
| Reversing Logic | No |
| Line Voltage | 48-600 VAC |
| Nominal Voltage | 12 VDC, 24 VDC, 6 VDC |
| Voltage | 4-32 VDC |
| Current Rating | 50 A |
| Auxiliary Contact | None |
| Switching Type | Zero Voltage |
| Overvoltage Protection | No |
| Status Indicator | Yes |
| Termination | Screw Terminal |
| Mounting | Panel |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0494 lbs |
| Gross Weight | 0.665 lbs |