Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GNB4D2B

Crouzet Relays

GNB4D2B

Crouzet Relays
SSR, GN Board, PCB Mounting, 4A
MFG Item Number
GNB4D2B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GNB4D2B
SSR, GN Board, PCB Mounting, 4A

Series Information

Specifications

Specifications
Manufacturer Part Number GNB4D2B
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GN Board, PCB Mounting, 4A OUT 12-460 VAC, IN 4-30 VDC, Special Zero Cross
Mounting PCB
Status Indicator No
Output Voltage 12-460 VAC
Current Rating 4 A
Switching Type Zero Cross
Net Weight 0 lbs
Gross Weight 0.0441 lbs