OpenAir GND Series Information
| Manufacturer Part Number | GND221.1U/F/B |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | OpenAir GND |
| Family Series | Siemens Building Technologies Dampers, OpenAir GND Series |
| Description | F/S, 2PT, 120V,53 LBIN,EFL,BULK10 |
| Control Signal | Two Position (On/Off) |
| Nominal Timing | 15 s |
| Nominal Voltage | 120 VAC |
| Rotational Stroke (Deg) | 95 |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 53 lb-in |
| Feedback | None |
| Mounting | Direct Coupled |
| Shaft Size | Round 1/2 " |
| Shaft Rotation | By Wiring |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 0 |
| Manual Operation | Manual Override |
| Electrical Connection | Cable |
| Operating Temperature | 0-140 °F |
| Approvals | C-Tick, cUL, UL |
| Comments | UL Rated Fire/Smoke Control Damper, Fusible Link Available, 10 Actuator Bulk Pack |
| Net Weight | 40 lbs |
| Gross Weight | 40 lbs |