Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GNDB10B1E

Crouzet Relays

GNDB10B1E

Crouzet Relays
SSR, GND Board, PCB Mounting, 10A
MFG Item Number
GNDB10B1E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GNDB10B1E
SSR, GND Board, PCB Mounting, 10A

Series Information

Specifications

Specifications
Manufacturer Part Number GNDB10B1E
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GND Board, PCB Mounting, 10A OUT 7-36 VDC, IN 10-30 VDC, DC Switching
Mounting PCB
Status Indicator No
Output Voltage 7-36 VAC
Current Rating 10 A
Switching Type DC
Net Weight 0 lbs
Gross Weight 0.0331 lbs