GNP191.1P
Siemens Building Technologies Dampers, OpenAir GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GNP191.1P

Siemens Building Technologies Dampers, OpenAir GP Series

GNP191.1P

Siemens Building Technologies Dampers, OpenAir GP Series
FAIL SAFE, 50 LB-IN, 2 SEC. TIMING
MFG Item Number
GNP191.1P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, OpenAir GP Series
Item #
GNP191.1P
FAIL SAFE, 50 LB-IN, 2 SEC. TIMING

OpenAir GP Series Information

  • Selectable Fail‑Safe Position (Fail Open or Closed)
  • Unique Self‑Centering Shaft Coupling
  • Fast Operation, 2 Seconds Runtime
  • Feedback Standard on All Models
  • Highly Accurate Positioning
  • 24 VAC/DC Compatible
  • Manual Override
  • Plenum Rated
Designed for control of critical environments the OpenAir direct‑coupled fail safe/fail‑in‑place electronic actuators are available in modulating, two‑position, and floating control of laboratory fume hoods, supply and exhaust units. Models designed for applications that require the damper to return to a fail‑safe position when there is a power failure; or models for fail‑in‑place.

Specifications

Specifications
Manufacturer Part Number GNP191.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GP
Family Series Siemens Building Technologies Dampers, OpenAir GP Series
Description FAIL SAFE, 50 LB-IN, 2 SEC. TIMING
Control Signal Floating, Modulating 0-10 VDC, Modulating 4-20 mA, Two Position (On/Off)
Nominal Timing 2 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 90
Fail-Safe Mode Spring Return
Torque Rating 53 lb-in
Feedback 0-10 VDC
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation By Wiring
NEMA Rating NEMA 1
Internal Aux Switches 0
Manual Operation Manual Override
Electrical Connection Plenum Cable
Protection Rating IP54
Operating Temperature 0-122 °F
Approvals cUL, UL
Net Weight 2.185 lbs
Gross Weight 3.18 lbs