Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GNR20ACZH

Crouzet Relays

GNR20ACZH

Crouzet Relays
SSR, GNR, Single Phase, DIN Rail, 20A
MFG Item Number
GNR20ACZH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GNR20ACZH
SSR, GNR, Single Phase, DIN Rail, 20A

Series Information

Specifications

Specifications
Manufacturer Part Number GNR20ACZH
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GNR, Single Phase, DIN Rail, 20A, IN 180-280 VAC, OUT 660 VAC, Zero Cross
Mounting DIN Rail
Status Indicator Yes
Output Voltage 48-660 VAC
Current Rating 20 A
Switching Type Zero Cross
Net Weight 0 lbs
Gross Weight 0.5511 lbs