Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GNR30ACZP

Crouzet Relays

GNR30ACZP

Crouzet Relays
SSR, GN+R, Single Phase, DIN Rail, 30A
MFG Item Number
GNR30ACZP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GNR30ACZP
SSR, GN+R, Single Phase, DIN Rail, 30A

Series Information

Specifications

Specifications
Manufacturer Part Number GNR30ACZP
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GN+R, Single Phase, DIN Rail, 30A, IN 180-280 VAC, OUT 500 VAC, Zero Cross
Mounting DIN Rail
Status Indicator Yes
Output Voltage 24-500 VAC
Current Rating 30 A
Switching Type Zero Cross
Net Weight 0 lbs
Gross Weight 0.5511 lbs