GNR30DCZ
Crydom Relays, GNR 22 5mm Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GNR30DCZ Crydom Relays, GNR 22 5mm Series, SSR,DIN Rail Mount 22.5mm,
MFG Item Number
GNR30DCZ

GNR30DCZ Crydom Relays, GNR 22 5mm Series, SSR,DIN Rail Mount 22.5mm,

MFG Item Number
GNR30DCZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GNR 22 5mm Series
Item #
GNR30DCZ
SSR,DIN Rail Mount 22.5mm,

GNR 22 5mm Series Information

  • Current ratings of 10,20 and 30 amps
  • Output voltage ratings: 24‑280 and 48‑600 VAC
  • Direct Bond Copper (DBC) Substrate
  • LED input status indicator
  • UL 508 Endurance Rating for Enhanced Reliability
  • UL/CSA/TUV Approved,CE Compliant
  • Built‑in overvoltage protection
  • DIN Rail or Panel Mount
  • Zero voltage or Instantaneous turn‑on output

Specifications

Specifications
Manufacturer Part Number GNR30DCZ
Manufacturer Crydom
Product Series GNR 22 5mm
Family Series Crydom Relays, GNR 22 5mm Series
Description SSR,DIN Rail Mount 22.5mm, 600VAC/30A, 4-32VDC In, Zero Cross
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-600 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 30 A
Transient Overvoltage 1,100 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.4963 lbs
Gross Weight 0.585 lbs