Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GNR30DHZ Crydom Relays, GNR 22 5 Series, SSR,DIN Rail Mount 22.5mm,
GNR30DHZ Crydom Relays, GNR 22 5 Series, SSR,DIN Rail Mount 22.5mm,
This item cannot be canceled or returned
Description
SSR,DIN Rail Mount 22.5mm,
GNR 22 5 Series Information
Current ratings of 10, 20 and 30 amps Output voltage ratings: 24‑280 and 48‑600 VAC LED input status indicator Built‑in overvoltage protection Zero voltage or Instantaneous turn‑on output Crydoms GNR Series (22.5mm) relays offer a broad range of power ratings which makes them suitable for diverse applications. Their high reliability and efficient design have made of them a market favorite for many years.
UL/CSA Approved, CE Compliant UL 508 Endurance Rating for Enhanced Reliability
Specifications
Specifications
Manufacturer Part Number
GNR30DHZ
Manufacturer
Crydom
Product Series
GNR 22 5
Family Series
Crydom Relays, GNR 22 5 Series
Description
SSR,DIN Rail Mount 22.5mm, 600VAC/30A, 4-32VDC In, Zero Cross
Circuit
1NO
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
12 VDC, 24 VDC, 4-32 VDC
Input Polarity
DC
Output Voltage
48-600 VAC
Nominal Output Voltage
48 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
30 A
Transient Overvoltage
1,100 V
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
0.4963 lbs
Gross Weight
0.4963 lbs
GNR30DHZ
Crydom Relays, GNR 22 5 Series