Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GNR45DCZ Crydom Relays, GNR 45 Series, SSR,DIN Rail Mount 45mm, 600VAC/45A,
GNR45DCZ Crydom Relays, GNR 45 Series, SSR,DIN Rail Mount 45mm, 600VAC/45A,
This item cannot be canceled or returned
Description
SSR,DIN Rail Mount 45mm, 600VAC/45A,
GNR 45 Series Information
Current ratings of 35 and 45 amps Output voltage rating: 48‑600 VAC LED input status indicator Built‑in overvoltage protection Zero voltage or Instantaneous turn‑on output Crydoms GNR Series (45mm) relays offer a broad range of power ratings which makes them suitable for diverse applications. Their high reliability and efficient design have made of them a market favorite for many years.
UL 508 Endurance Rating for Enhanced Reliability UL/CSA Approved, CE Compliant
Specifications
Specifications
Manufacturer Part Number
GNR45DCZ
Manufacturer
Crydom
Product Series
GNR 45
Family Series
Crydom Relays, GNR 45 Series
Description
SSR,DIN Rail Mount 45mm, 600VAC/45A, 4-32VDC In, Zero Cross
Circuit
1NO
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
12 VDC, 24 VDC, 4-32 VDC
Input Polarity
DC
Output Voltage
48-600 VAC
Nominal Output Voltage
48 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
45 A
Transient Overvoltage
1,100 V
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
0.8813 lbs
Gross Weight
0.8813 lbs
GNR45DCZ
Crydom Relays, GNR 45 Series