Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GNRD06CDL

Crouzet Relays

GNRD06CDL

Crouzet Relays
SSR, GNRD-0, DIN Rail, 6A OUT 7-36 VDC
MFG Item Number
GNRD06CDL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GNRD06CDL
SSR, GNRD-0, DIN Rail, 6A OUT 7-36 VDC

Series Information

Specifications

Specifications
Manufacturer Part Number GNRD06CDL
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GNRD-0, DIN Rail, 6A OUT 7-36 VDC, IN 7-30 VDC, DC Switching
Mounting DIN Rail
Status Indicator Yes
Output Voltage 7-36 VAC
Current Rating 6 A
Switching Type DC
Net Weight 0 lbs
Gross Weight 0.2425 lbs