Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GNRDM4A1C

Crouzet Relays

GNRDM4A1C

Crouzet Relays
SSR, GNRD Mini, DIN Rail, 4A
MFG Item Number
GNRDM4A1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GNRDM4A1C
SSR, GNRD Mini, DIN Rail, 4A

Series Information

Specifications

Specifications
Manufacturer Part Number GNRDM4A1C
Manufacturer Crouzet
Family Series Crouzet Relays
Description SSR, GNRD Mini, DIN Rail, 4A OUT 2-60 VDC, IN 90-240 VAC/VDC, DC Switching
Mounting DIN Rail
Status Indicator Yes
Output Voltage 2-60 VAC
Current Rating 4 A
Switching Type DC
Net Weight 0 lbs
Gross Weight 0.0838 lbs