Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO-11372-093
MFG Item Number
GO-11372-093
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GO-11372-093 |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
CAPILLARY SEAL .093 SIZE |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, IEC, UL |
| Comments |
Capillary Diameter 0.093 " ±0.002 |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
GO-11372-093
Killark Fittings