Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO-51
ROT. SHAFT OPER 1/2in.-3/4in.NPSM
This item cannot be canceled or returned
Description
ROT. SHAFT OPER 1/2in.-3/4in.NPSM
Specifications
Specifications
| Manufacturer Part Number |
GO-51 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
ROT. SHAFT OPER 1/2in.-3/4in.NPSM |
| Illuminated |
No |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Fingersafe Screw |
| Approvals |
CSA, UL |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |