GO-8668-120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GO-8668-120

Killark Pilot Lights

GO-8668-120

Killark Pilot Lights
O23 SLIDE BASE 120 V LAMP
MFG Item Number
GO-8668-120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
GO-8668-120
O23 SLIDE BASE 120 V LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number GO-8668-120
Manufacturer Killark
Family Series Killark Pilot Lights
Description O23 SLIDE BASE 120 V LAMP
Nominal Lamp Voltage 120 VAC
Approvals CSA, UL
Gross Weight 0.1 lbs
Net Weight 0.1 lbs