Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO-8670-32
MFG Item Number
GO-8670-32
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GO-8670-32 |
| Manufacturer |
Killark |
| Family Series |
Killark Transformers |
| Description |
GOB3 & GO23 T-2 TRANS |
| Type |
Control |
| Primary Voltage |
110 V, 220 V |
| Enclosed |
No |
| Approvals |
CSA, UL |
| Comments |
Use on Operator Type GOB3, BOL3 |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
GO-8670-32
Killark Transformers