GO-8670-34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GO-8670-34

Killark Transformers

GO-8670-34

Killark Transformers
OB3 440V TO 110 V TRANSFORMER
MFG Item Number
GO-8670-34
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
GO-8670-34
OB3 440V TO 110 V TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number GO-8670-34
Manufacturer Killark
Family Series Killark Transformers
Description OB3 440V TO 110 V TRANSFORMER
Type Control
Primary Voltage 110 V, 440 V
Enclosed No
Approvals CSA, UL
Comments Use on Operator Type GOB3, BOL3
Net Weight 5 lbs
Gross Weight 5 lbs