Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO-8673-BJH
Late Break Contact Block - G series
MFG Item Number
GO-8673-BJH
This item cannot be canceled or returned
Description
Late Break Contact Block - G series
Specifications
Specifications
| Manufacturer Part Number |
GO-8673-BJH |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
N.O. EARLY MAKE CONTACT BLOCK |
| Type |
Contact Block |
| Color |
Green |
| Comments |
1NO, Early Make |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
GO-8673-BJH
Killark Switches