Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO-8673-BJK
Late Break Contact Block - G series
MFG Item Number
GO-8673-BJK
This item cannot be canceled or returned
Description
Late Break Contact Block - G series
Specifications
Specifications
| Manufacturer Part Number |
GO-8673-BJK |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
N.O. CONTACT BLOCK |
| Type |
Contact Block |
| Color |
White |
| Comments |
1NO |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
GO-8673-BJK
Killark Switches