Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO133
SINGLE TURN SHRT POTENTIOMETER
This item cannot be canceled or returned
Description
SINGLE TURN SHRT POTENTIOMETER
Specifications
Specifications
| Manufacturer Part Number |
GO133 |
| Manufacturer |
Killark |
| Family Series |
Killark Potentiometers |
| Description |
SINGLE TURN SHRT POTENTIOMETER |
| Number of Turns |
1 |
| Composition |
Metallic |
| Operating Temperature |
-58-104 °F |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Round Black |
| Approvals |
ATEX, UL |
| Comments |
Short |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.5 lbs |
GO133
Killark Potentiometers