Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO17
MALE FEMALE ROTARY OPERATOR
This item cannot be canceled or returned
Description
MALE FEMALE ROTARY OPERATOR
Specifications
Specifications
| Manufacturer Part Number |
GO17 |
| Manufacturer |
Killark |
| Family Series |
Killark Motors |
| Description |
MALE FEMALE ROTARY OPERATOR |
| Accessory Type |
Shaft Operator |
| For Use With |
G Series Custom Control Panel |
| Approvals |
CSA |
| Comments |
1/4 " Shaft Diameter, Male-Male |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |