GO21-KZ2C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GO21-KZ2C

Killark Switches, G Series

GO21-KZ2C

Killark Switches, G Series
OM PB SHORT BLK 1NC CONTACTS
MFG Item Number
GO21-KZ2C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, G Series
Item #
GO21-KZ2C
OM PB SHORT BLK 1NC CONTACTS

G Series Information

  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters
  • Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Manufacturer Part Number GO21-KZ2C
Manufacturer Killark
Product Series G
Family Series Killark Switches, G Series
Description OM PB SHORT BLK 1NC CONTACTS
Illuminated No
Operation Momentary
Contacts 1NC
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
NEMA Rating NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9
Approvals CSA, UL
Comments Reset or Blank, Short
Net Weight 0.49 lbs
Gross Weight 0.49 lbs