GO21-KZ3C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GO21-KZ3C

Killark Switches, G Series

GO21-KZ3C

Killark Switches, G Series
Pushbutton Assembly Hazardous Rated
MFG Item Number
GO21-KZ3C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, G Series
Item #
GO21-KZ3C
Pushbutton Assembly Hazardous Rated

G Series Information

  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters
  • Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Manufacturer Part Number GO21-KZ3C
Manufacturer Killark
Product Series G
Family Series Killark Switches, G Series
Description KILLARK GO SERIES OPERATORS ARE A COMPONENT USE IN CONJUNCTION WITH A HAZARDOUS LOCATION ENCLOSURE TO PROVIDE CONTROL SOLUTIONS IN FOR; START/STOP MOTOR FUNCTIONS, LED PILOT LIGHT INDICATIONS AND MORE. UTILIZED IN CLASS 1 DIVISION 1 & 2, etc.
Illuminated No
Operation Momentary
Contacts 1NO, 1NC
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
NEMA Rating NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9
Approvals CSA, UL
Comments Reset or Blank, Short
Net Weight 0.41 lbs
Gross Weight 0.53 lbs