Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO25-3C0G
POS SHORT NO CONTACTS 3POS
MFG Item Number
GO25-3C0G
This item cannot be canceled or returned
Description
POS SHORT NO CONTACTS 3POS
Specifications
Specifications
| Manufacturer Part Number |
GO25-3C0G |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
POS SHORT NO CONTACTS 3POS HAND/OFF/AUTO |
| Illuminated |
No |
| Number of Positions |
3 |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Fingersafe Screw |
| Approvals |
CSA, UL |
| Comments |
Short |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
GO25-3C0G
Killark Switches