GO28-2A3F20A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GO28-2A3F20A

Killark Switches, G Series

GO28-2A3F20A

Killark Switches, G Series
2POS G KEY SHORT ALIKE 2REMOVE
MFG Item Number
GO28-2A3F20A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, G Series
Item #
GO28-2A3F20A
2POS G KEY SHORT ALIKE 2REMOVE

G Series Information

  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters
  • Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Manufacturer Part Number GO28-2A3F20A
Manufacturer Killark
Product Series G
Family Series Killark Switches, G Series
Description 2POS G KEY SHORT ALIKE 2REMOVE
Illuminated No
Number of Positions 2
Selector Function Maintained
Operator Type Key
Contacts 1NO, 1NC
Max Voltage 600 VAC
Operator Color Black
Bezel Plastic Round
Terminal Type Fingersafe Screw
Approvals CSA, UL
Comments Short
Net Weight 0 lbs
Gross Weight 0 lbs