Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO30-33F
SNAP SWITCH SHORT SPDT 3-WAY
This item cannot be canceled or returned
Description
SNAP SWITCH SHORT SPDT 3-WAY
Specifications
Specifications
| Manufacturer Part Number |
GO30-33F |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
SNAP SWITCH SHORT SPDT 3-WAY |
| Illuminated |
No |
| Number of Positions |
3 |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
CSA, UL |
| Comments |
Short |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
GO30-33F
Killark Switches