Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GO40-KX0C
MFG Item Number
GO40-KX0C
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GO40-KX0C |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
HT RESET OP NO EXTENSION |
| Illuminated |
No |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Fingersafe Screw |
| Approvals |
CSA, UL |
| Comments |
Extended |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
GO40-KX0C
Killark Switches