GO58-3L6G32D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GO58-3L6G32D

Killark Switches, G Series

GO58-3L6G32D

Killark Switches, G Series
SWITCH, SEL SHORT SR CTR ML 3POS 2NO
MFG Item Number
GO58-3L6G32D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, G Series
Item #
GO58-3L6G32D
SWITCH, SEL SHORT SR CTR ML 3POS 2NO

G Series Information

  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters
  • Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Manufacturer Part Number GO58-3L6G32D
Manufacturer Killark
Product Series G
Family Series Killark Switches, G Series
Description SWITCH, SEL SHORT SR CTR ML 3POS 2NO
Illuminated No
Number of Positions 3
Selector Function Spring Return to Center From Right
Operator Type Key
Contacts 1NO, 1NC
Operator Color Black
Bezel Plastic Round
Terminal Type Fingersafe Screw
NEMA Rating NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9
Approvals CSA, UL
Comments Short
Net Weight 0.4 lbs
Gross Weight 0.4 lbs