GOB4-A233CN34LED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GOB4-A233CN34LED Killark Switches, G Series, GOB4-A233C N34 IL PB AMB LED 120V

MFG Item Number
GOB4-A233CN34LED

GOB4-A233CN34LED Killark Switches, G Series, GOB4-A233C N34 IL PB AMB LED 120V

MFG Item Number
GOB4-A233CN34LED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, G Series
Item #
GOB4-A233CN34LED
GOB4-A233C N34 IL PB AMB LED 120V

G Series Information

  • Control Stations Can Be Grouped Into a Single Assembly Thus Reducing Installation Time and Cost
  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters. Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Manufacturer Part Number GOB4-A233CN34LED
Manufacturer Killark
Product Series G
Family Series Killark Switches, G Series
Description GOB4-A233C N34 IL PB AMB LED 120V
Illuminated Yes
Operation Momentary
Contacts 1NO, 1NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Extended
Operator Color Amber
Approvals ATEX, CSA, UL
Comments Long, Blank
Net Weight 1 lb
Gross Weight 1 lb