Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GOL114
OPERATOR, POT & RHE 15 TURN, LG
This item cannot be canceled or returned
Description
OPERATOR, POT & RHE 15 TURN, LG
Specifications
Specifications
| Manufacturer Part Number |
GOL114 |
| Manufacturer |
Killark |
| Family Series |
Killark Potentiometers |
| Description |
OPERATOR, POT & RHE 15 TURN, LG |
| Number of Turns |
15 |
| Composition |
Metallic |
| Operating Temperature |
-58-104 °F |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Round Chrome |
| Approvals |
ATEX, CENELEC, CSA, UL |
| Comments |
Extended |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
GOL114
Killark Potentiometers