Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GOL36L022D
Class 1 Keyed Selector Switch Operator
MFG Item Number
GOL36L022D
This item cannot be canceled or returned
Description
Class 1 Keyed Selector Switch Operator
Specifications
Specifications
| Manufacturer Part Number |
GOL36L022D |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
SWITCH, KEY SEL SPR RET LFT 2P LS CONT |
| Illuminated |
No |
| Selector Function |
Spring Return to Left |
| Operator Type |
Key |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Fingersafe Screw |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
GOL36L022D
Killark Switches