GOL3GCN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GOL3GCN Killark Pilot Lights, G Series, GREEN ATEX EXTENDED PILOT LIGHT 120V

MFG Item Number
GOL3GCN

GOL3GCN Killark Pilot Lights, G Series, GREEN ATEX EXTENDED PILOT LIGHT 120V

MFG Item Number
GOL3GCN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, G Series
Item #
GOL3GCN
GREEN ATEX EXTENDED PILOT LIGHT 120V

G Series Information

  • Control Stations Can Be Grouped Into a Single Assembly Thus Reducing Installation Time and Cost
  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters. Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Manufacturer Part Number GOL3GCN
Manufacturer Killark
Product Series G
Family Series Killark Pilot Lights, G Series
Description GREEN ATEX EXTENDED PILOT LIGHT 120V
Lamp Type Incandescent
Lens Color Green
Nominal Lamp Voltage 120 VAC
NEMA Rating NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9
Approvals ATEX, CSA, UL
Comments Extended
Gross Weight 0.5 lbs
Net Weight 0.5 lbs