GOL53C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GOL53C

Killark Switches, G Series

GOL53C

Killark Switches, G Series
G KEY 3P EXTENDED SEL SWT MAINT CONT
MFG Item Number
GOL53C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, G Series
Item #
GOL53C
G KEY 3P EXTENDED SEL SWT MAINT CONT

G Series Information

  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters
  • Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Manufacturer Part Number GOL53C
Manufacturer Killark
Product Series G
Family Series Killark Switches, G Series
Description G KEY 3P EXTENDED SEL SWT MAINT CONT
Illuminated No
Number of Positions 3
Selector Function Maintained
Operator Type Knob
Max Voltage 600 VAC
Operator Color Black
Bezel Plastic Round
Terminal Type Fingersafe Screw
Approvals CSA, UL
Comments Extended
Net Weight 0.65 lbs
Gross Weight 0.65 lbs