Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GOL83C332D
G KEY 3P EXT SEL SWT MAINT CONT
MFG Item Number
GOL83C332D
This item cannot be canceled or returned
Description
G KEY 3P EXT SEL SWT MAINT CONT
Specifications
Specifications
| Manufacturer Part Number |
GOL83C332D |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
G KEY 3P EXT SEL SWT MAINT CONT 1NO/1NC |
| Illuminated |
No |
| Number of Positions |
3 |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Contacts |
1NO, 1NC |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Fingersafe Screw |
| Approvals |
CSA, UL |
| Comments |
Extended |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
GOL83C332D
Killark Switches