GOLED-A110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GOLED-A110

Killark Pilot Lights

GOLED-A110

Killark Pilot Lights
LMP, LED AMBER BAYONET 110V
MFG Item Number
GOLED-A110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
GOLED-A110
LMP, LED AMBER BAYONET 110V

Series Information

Specifications

Specifications
Manufacturer Part Number GOLED-A110
Manufacturer Killark
Family Series Killark Pilot Lights
Description LMP, LED AMBER BAYONET 110V
Lamp Type LED
Lens Color Amber
Nominal Lamp Voltage 120 VAC, 125 VDC
Approvals CSA, UL
Gross Weight 0.1 lbs
Net Weight 0.1 lbs