GOLED-R110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GOLED-R110

Killark Pilot Lights

GOLED-R110

Killark Pilot Lights
LMP, LED RED 110V BAYONET BASE
MFG Item Number
GOLED-R110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
GOLED-R110
LMP, LED RED 110V BAYONET BASE

Series Information

Specifications

Specifications
Manufacturer Part Number GOLED-R110
Manufacturer Killark
Family Series Killark Pilot Lights
Description LMP, LED RED 110V BAYONET BASE
Lamp Type LED
Lens Color Red
Nominal Lamp Voltage 120 VAC, 125 VDC
Approvals CSA, UL
Gross Weight 0.1 lbs
Net Weight 0.1 lbs