Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GOLED-W24 Killark Pilot Lights, LMP, LED WHITE 24V AC/DC in.Gin.
MFG Item Number
GOLED-W24
GOLED-W24 Killark Pilot Lights, LMP, LED WHITE 24V AC/DC in.Gin.
MFG Item Number
GOLED-W24
This item cannot be canceled or returned
Description
LMP, LED WHITE 24V AC/DC in.Gin.
Specifications
Specifications
| Manufacturer Part Number |
GOLED-W24 |
| Manufacturer |
Killark |
| Family Series |
Killark Pilot Lights |
| Description |
LMP, LED WHITE 24V AC/DC in.Gin. |
| Lamp Type |
LED |
| Lens Color |
White |
| Nominal Lamp Voltage |
24 VAC, 24 VDC |
| Approvals |
CSA, UL |
| Gross Weight |
0.1 lbs |
| Net Weight |
0.1 lbs |
GOLED-W24
Killark Pilot Lights