GP(0-50G)-20-P
ACI-Automation Components HVAC Sensors, GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP(0-50G)-20-P

ACI-Automation Components HVAC Sensors, GP Series

GP(0-50G)-20-P

ACI-Automation Components HVAC Sensors, GP Series
0-50Psig,4-20,1/4in.Npt, Packard
Item Number
GP(0-50G)-20-P
MFG Item Number
143161
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, GP Series
Item #
GP(0-50G)-20-P
0-50Psig,4-20,1/4in.Npt, Packard

GP Series Information

The GP Series is designed to provide excellent accuracy and reliability in commercial, industrial, and process control applications where performance is critical. The bulk micro‑machined transducer features a stainless steel diaphragm with welded construction that contains no O‑rings, which makes them compatible with any gas or liquid compatible with 304L stainless steel. Some of the compatible gases and liquids include refrigerants, glycol, motor oil, diesel, hydraulic fluid, brake fluid, water, waste water, Hydrogen, Nitrogen and air. The GP Series transducers can also be ordered in an optional NEMA 4 rated, weatherproof metal enclosure (See on‑line GP‑NEMA 4 data sheet) or a NIST Calibration Certificate. Accessory items such as pressure snubbers and pigtail syphons are available to protect the transducers from line pressure surges (pulsations) or extreme operating temperatures. This series features packard connectors and seperate harnesses allowing for installation flexibility.

Specifications

Specifications
Manufacturer Part Number 143161
Manufacturer ACI-Automation Components
Product Series GP
Family Series ACI-Automation Components HVAC Sensors, GP Series
Description 0-50Psig,4-20,1/4in.Npt, Packard
Accuracy 1 %
Pressure Range 0-50 psig
Output 4-20 mA
Connection 1/4-18 NPT
Sensor Style Gage
Maximum Pressure 500 psis
Voltage 13-30 VDC
Operating Temperature -40-221 °F
Approvals CE, WEEE
Net Weight 0 lbs
Gross Weight 0 lbs