Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, GP Series
GP-250-0
Blackburn, a T & B Brand Terminals, GP Series
AL PRL TAP CONN MAIN250-1/0 1/0-14
This item cannot be canceled or returned
Description
AL PRL TAP CONN MAIN250-1/0 1/0-14
- Aluminum Dual Rated
- Mechanical Parallel Tap Connectors
Specifications
Specifications
| Manufacturer Part Number |
GP-250-0 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
GP |
| Family Series |
Blackburn, a T & B Brand Terminals, GP Series |
| Description |
Type GP-Aluminum Parallell Tap Connectors for Conductor Range Main 250-1/0, Tap 1/0-14 |
| Wire Size Range |
1/0 AWG-250 kcmil |
| Material |
Tin-Plated Aluminum |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
GP-250-0
Blackburn, a T & B Brand Terminals, GP Series