Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding, GP Series
GP-2WC
Blackburn, a T & B Brand Grounding, GP Series
AL PARALLEL TAP CONN MAIN2-12 CVR
This item cannot be canceled or returned
Description
AL PARALLEL TAP CONN MAIN2-12 CVR
- Aluminum Dual Rated
- Mechanical Parallel Tap Connectors
Specifications
Specifications
| Manufacturer Part Number |
GP-2WC |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
GP |
| Family Series |
Blackburn, a T & B Brand Grounding, GP Series |
| Description |
Type GP-Aluminum Parallel Tap Connectors with Insulating Cover for Conductor Range Main 2-12 Str., Tap 4-14 |
| Conductor Size |
12-2 AWG |
| Number of Taps |
1 |
| Number of Conductors |
1 |
| Material |
Aluminum |
| Tap Size Range |
14-4 AWG |
| Comments |
Slotted screw, tap side. To include insulating cove |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
GP-2WC
Blackburn, a T & B Brand Grounding, GP Series