Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GP-A046-T9D7 Autonics Human Machine Interface, GP-A Series, Color LCD Graphic Panel, 4.6 inch,
MFG Item Number
GP-A046-T9D7
GP-A046-T9D7 Autonics Human Machine Interface, GP-A Series, Color LCD Graphic Panel, 4.6 inch,
MFG Item Number
GP-A046-T9D7
This item cannot be canceled or returned
Description
Human Machine Interface, GP-A Series
Color LCD Graphic Panel, 4.6 inch,
Human Machine Interface LCD Graphic Panel Horizontal or Vertical Installation Various Communication Interfaces Dry Cloth Alone to Clean An LCD graphic panel which allows humans to interact with machines via a colored interface. Can be installed in a variety of environments industrially.
Specifications
Specifications
Manufacturer Part Number
GP-A046-T9D7
Manufacturer
Autonics
Product Series
GP-A
Family Series
Autonics Human Machine Interface, GP-A Series
Description
Color LCD Graphic Panel, 4.6 inch, 2 RS232C, Ethernet, 24VDC
Display Size
4.6 "
Display Type
Color TFT
Touch Screen
Yes
Communication
Ethernet, Serial
USB Ports
(2) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(2) RS-232C
PCMCIA
No
Wireless LAN
No
Screen Resolution
800 x 320
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Form Factor
PANELVIEW
DC Voltage
24 VDC
Max Power Consumption
5.7 W
Operating System
Windows
User Memory
8 GB
Protection Rating
IP65
Operating Temperature
-4-140 °F
Approvals
CE
Net Weight
0.5994 lbs
Gross Weight
0.5994 lbs
GP-A046-T9D7
Autonics Human Machine Interface, GP-A Series