GP-S070-T9D7
Autonics Human Machine Interface, GP-S070 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP-S070-T9D7

Autonics Human Machine Interface, GP-S070 Series

GP-S070-T9D7

Autonics Human Machine Interface, GP-S070 Series
Touch Screen 7in. Color LCD, 2 Ports
MFG Item Number
GP-S070-T9D7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, GP-S070 Series
Item #
GP-S070-T9D7
Touch Screen 7in. Color LCD, 2 Ports

GP-S070 Series Information

The GP‑S070 series graphic panels are 7‑inch widescreen color LCD graphic HMIs with simple touchscreen operation and various user‑friendly functions. The graphic panels allow control and monitoring of various devices connected via communication ports. Data logger function allows data storing and backup from control devices. Users can also monitor multiple addresses and channels simultaneously. Extensive image library is provided along with support for various fonts, printer, and bar code readers.

Specifications

Specifications
Manufacturer Part Number GP-S070-T9D7
Manufacturer Autonics
Product Series GP-S070
Family Series Autonics Human Machine Interface, GP-S070 Series
Description Touch Screen 7in. Color LCD, 2 Ports of RS232C, 500page(memory 512KB), USB Host/Device, , Ethernet, 24VDC
Display Size 7 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial, USB
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-232C/RS-422
PCMCIA No
Wireless LAN No
Screen Resolution 800 x 480
Touch Region Resolution Analog
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
DC Voltage 24 VDC
Max Power Consumption 7.2 W
User Memory 64 MB
Protection Rating IP65
Operating Temperature 32-122 °F
Approvals CE
Net Weight 1.1019 lbs
Gross Weight 1.4988 lbs
Alternatives
IV207E-SECP
IV207E-SECP
IMO Human Machine Interface, E Series
IV207M-SEAP
IV207M-SEAP
IMO Human Machine Interface, M Series