Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GP100 Blackburn, a T & B Brand Grounding, GROUNDPLATE CU POLE 14SLD 4STRND
GP100 Blackburn, a T & B Brand Grounding, GROUNDPLATE CU POLE 14SLD 4STRND
This item cannot be canceled or returned
Description
GROUNDPLATE CU POLE 14SLD 4STRND
Specifications
Specifications
| Manufacturer Part Number |
GP100 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Ground Plate Type GP - Copper Pole Bottom Ground Plate, 7-1/2 inch Diameter Copper Plate. Pigtail Wire Range 4 Stranded AWG to 14 Solid AWG. |
| Cable Range |
#14-#4 AWG |
| Conductor Size |
14 str AWG - 4 sol AWG |
| Comments |
7-1/2 " Dia |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
GP100
Blackburn, a T & B Brand Grounding