GP12-10000-S
Acme Electric Transformers, GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP12-10000-S Acme Electric Transformers, GP Series, TFMR 1PH 10KVA 277/480-208/277

MFG Item Number
GP1210000S

GP12-10000-S Acme Electric Transformers, GP Series, TFMR 1PH 10KVA 277/480-208/277

MFG Item Number
GP1210000S
Item Number
GP12-10000-S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, GP Series
Item #
GP12-10000-S
TFMR 1PH 10KVA 277/480-208/277

GP Series Information

  • General Purpose Transformers
  • Distribution Type
  • Single Phase
  • NEMA Rating: NEMA 3R
  • Mounting: Wall
Distribution type general purpose transformers ideal for commercial and industrial use. Wall mounting for easy implementation.

Specifications

Specifications
Manufacturer Part Number GP1210000S
Manufacturer Acme Electric
Product Series GP
Family Series Acme Electric Transformers, GP Series
Description Low Voltage Distribution Transformer - Single Phase, 277/480 - 208/277V, 10kVA
Phase 1
Type Distribution
VA Rating 10,000 VA
Primary Voltage 277 V, 480 V
Secondary Voltage 208 V, 277 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 125 lbs
Gross Weight 161 lbs