Obsolete
Series Information
| Manufacturer Part Number | GP15 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse GP - Plug - Fast-Acting 125VAC 15A Screw Visual Indicator |
| Fuse Type | Plug |
| Current Rating | 15 A |
| AC Voltage | 125 VAC |
| Characteristic | Fast Acting |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |