Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, GPM Series
GP1507LG
Hammond Manufacturing Enclosures, GPM Series
Gland plate 15x7 - Steel/Lt Gray
This item cannot be canceled or returned
Description
Gland plate 15x7 - Steel/Lt Gray
Specifications
Specifications
| Manufacturer Part Number |
GP1507LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
GPM |
| Family Series |
Hammond Manufacturing Enclosures, GPM Series |
| Description |
Gland plate 15x7 - Steel/Lt Gray |
| Accessory Type |
Gland Plate |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Approvals |
CSA, UL |
| Comments |
Light Gray |
| Net Weight |
2.54 lbs |
| Gross Weight |
4 lbs |
GP1507LG
Hammond Manufacturing Enclosures, GPM Series