Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GP1507S16 Hammond Manufacturing Enclosures, GPM Series, Gland plate 15x7 - 316SS
MFG Item Number
GP1507S16
GP1507S16 Hammond Manufacturing Enclosures, GPM Series, Gland plate 15x7 - 316SS
MFG Item Number
GP1507S16
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GP1507S16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
GPM |
| Family Series |
Hammond Manufacturing Enclosures, GPM Series |
| Description |
Gland plate 15x7 - 316SS |
| Accessory Type |
Gland Plate |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
5 lbs |
| Gross Weight |
4 lbs |
GP1507S16
Hammond Manufacturing Enclosures, GPM Series