Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP1606 Wiegmann Enclosures, GLAND PLATE 16X6 CS-GRY

MFG Item Number
GP1606

GP1606 Wiegmann Enclosures, GLAND PLATE 16X6 CS-GRY

MFG Item Number
GP1606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
GP1606
GLAND PLATE 16X6 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number GP1606
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Gland Plate 16X6 Carbon Steel - Gray
Material Carbon Steel
Composition Metallic
Nominal Height 16 "
Nominal Width 6 "
Net Weight 1.7 lbs
Gross Weight 1.7 lbs